Motion
7208CG/GNP4

NTN
7208CG/GNP4

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #05989772
MFR #7208CG/GNP4
Price$663.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7208CG/GNP4

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #05989772
MFR #7208CG/GNP4

Mfr description
7208CG/GNP4 ANGULAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$663.00/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.8 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7208CG/GNP4 ANGULAR CONTACT BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359440911
  • Max Rpm
    19000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    36500 N
  • Radial Static Load Capacity
    25200 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359440911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)