Motion
HTCL-FG 220 DRUM

LUBRIPLATE LUBRICANTS CO
HTCL-FG 220 DRUM

HTCL-FG Series Grease - Synthetic, POE-Based Fluid Composition, 55 gal Size, Drum Container, Food Grade
Mi Item #05990070
MFR #HTCL-FG 220 DRUM
Price$10,331.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HTCL-FG 220 DRUM

HTCL-FG Series Grease - Synthetic, POE-Based Fluid Composition, 55 gal Size, Drum Container, Food Grade
Mi Item #05990070
MFR #HTCL-FG 220 DRUM

Mfr description
L0947-062 OIL HTCL-FG220 DRUM
  • Eliminates carbon build-up on chains
  • Does not contain harmful VOC’s which pollute the atmosphere
  • Advanced ester chemistry reduces friction, wear and energy costs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,331.49/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr

Details

  • Application
    LUBRIPLATE HTCL-FG 220 & LUBRIPLATE HTCL-FG 68 are 100% ester based synthetic fluids specifically designed for use on oven chains in food manufacturing operations where incidental food contact is a possibility.
  • Certification
    NSF H1
  • Composition
    Synthetic, POE-Based Fluid
  • Container Type
    Drum
  • Dropping Point
    302 °F
  • Flash Point
    302°C/575 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215494712
  • Oil Type
    Polyolester (POE)-Based Synthetic
  • Package Qty
    1
  • Series
    HTCL-FG 220
  • UPC_NO
    089215494712
  • Viscosity
    224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)