Motion
370450A
Oil Seal - Solid, 2.875 in Shaft Dia., 3.875 in OD, 0.500 in Overall Width
MI ITEM #05990159
MFR #370450A
Price$91.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.875 in Shaft Dia., 3.875 in OD, 0.500 in Overall Width
MI ITEM #05990159
MFR #370450A

Mfr description
370450A OIL SEAL 2.875 X3.875X.500
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.72/each

Specifications

Dimensions

  • Outside Diameter
    3.875 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    2.875 in

Details

  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893695945
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)