1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
39804
75 mm Shaft Dia., 3.660 in OD, 8 mm Overall Width
Mi Item #
05990160
MFR #
39804
Price
$122.91
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 39804
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
39804
75 mm Shaft Dia., 3.660 in OD, 8 mm Overall Width
Mi Item #
05990160
MFR #
39804
Mfr description
39804 TEF SEAL 2.95X3.66X.315
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$122
.91
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
3.660 in
Overall Width
8 mm
Shaft Diameter
75 mm
Details
Material
PTFE
Seal Type
FW-H
Series
39000
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items