Motion
415389N
Oil Seal - Solid, 3.625 in Shaft Dia., 4.504 in OD, 0.469 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #05990161
MFR #415389N
Price$49.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.625 in Shaft Dia., 4.504 in OD, 0.469 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #05990161
MFR #415389N

Mfr description
415389N SEAL 3.625X4.499X.468
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.38/each

Specifications

Dimensions

  • Outside Diameter
    4.504 in
  • Overall Width
    0.469 in
  • Shaft Diameter
    3.625 in

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893506838
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)