Motion
482163
Oil Seal - Solid, 1.375 in Shaft Dia., 1.987 in OD, 0.312 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #05990162
MFR #482163
Price$16.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.375 in Shaft Dia., 1.987 in OD, 0.312 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #05990162
MFR #482163

Mfr description
482163 SEAL 1.375X1.983X.312
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.92/each

Specifications

Dimensions

  • Outside Diameter
    1.987 in
  • Overall Width
    0.312 in
  • Shaft Diameter
    1.375 in

Details

  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893496016
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)