Motion
ZZM04-SL
Vacuum Ejector Manifold
Mi Item #05991999
MFR #ZZM04-SL
Price$73.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector Manifold
Mi Item #05991999
MFR #ZZM04-SL

Mfr description
ZZM04-SL: VACUUM GENERATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.93/each

Specifications

Details

  • Additional Details
    Exhaust Port: Silencer for ZZM;ZZM-SA;Exhaust Port Silencer Location: Left Side;Supply Port: Both Sides
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Muffled Exhaust
  • Motor Included
    No
  • Mounting Type
    Manifold
  • Number Of Stages  
    2
  • Number Of Stations
    4
  • Stage
    Two Stage
  • Switching
    Vacuum Switch Controlled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)