Motion
CDRB2BWU20-270SZ-S79

SMC CORP OF AMERICA
CDRB2BWU20-270SZ-S79

Rotary Actuator - Double Shaft, Basic Mount, 270 ° Angle of Rotation, 20 Body Size
Mi Item #05992045
MFR #CDRB2BWU20-270SZ-S79
Price$329.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB2BWU20-270SZ-S79

Rotary Actuator - Double Shaft, Basic Mount, 270 ° Angle of Rotation, 20 Body Size
Mi Item #05992045
MFR #CDRB2BWU20-270SZ-S79

Mfr description
CDRB2BWU20-270SZ-S79 ACTUATOR, ROTARY,
  • Two shaft options available
  • Port locations modified
  • RoHS compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.60/each

Specifications

Dimensions

  • Body Size
    20

Details

  • Angle of Rotation
    270 °
  • Magnet
    Yes
  • Mount Type
    Basic
  • Shaft Type
    Double Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)