Motion
1L010AFXK
5/8" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #05992088
MFR #1L010AFXK
List Price$141.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #05992088
MFR #1L010AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.13/each for your price

Overview

Mfr description
1L010AFXK

Specifications

  • Series
    Solution
  • Country of Origin
    USA
  • Material
    Steel
  • Bore Diameter
    0.6250 in
  • Finish
    Black Oxide
  • Keyway Size
    0.1875 in
  • Outside Diameter
    2.6050 in
  • Screw Length
    0.4500 in
  • Screw Material
    Alloy Steel
  • Screw Size
    10-32
  • Screw Thread Size
    10-32
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030697
  • Weight
    0.59 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought