Motion
1L012AFXK
3/4" Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #05992089
MFR #1L012AFXK
Price$155.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #05992089
MFR #1L012AFXK

Mfr description
1L012AFXK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.34/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Keyway Size
    0.1875 in
  • Outside Diameter
    2.9800 in
  • Screw Length
    0.5250 in
  • Screw Size
    1/4-28
  • Weight
    0.98 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)