Motion
CQ2B25-20S-X48US

SMC CORP OF AMERICA
CQ2B25-20S-X48US

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 25 Mm
Mi Item #05992118
MFR #CQ2B25-20S-X48US
Price$45.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B25-20S-X48US

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 25 Mm
Mi Item #05992118
MFR #CQ2B25-20S-X48US

Mfr description
CQ2B25-20S-X48US
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.80/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    20 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Through-Hole, Standard
  • Piston Action
    Single-Acting Spring Return
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)