Motion
26512-RAE
Hydraulic Gear Pump -
Mi Item #05992209
MFR #26512-RAE
Price$2,230.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gear Pump -
Mi Item #05992209
MFR #26512-RAE

Mfr description
26512-RAE DBL PUMP
  • Improved volumetric and mechanical efficiency|Field reversible pump direction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,230.48/each

Specifications

Dimensions

  • Inlet Port Size
    1.3125-12 UN-2B SAE O-Ring
  • Outlet Port Size
    .875-14 UNF-2B SAE O-Ring
  • Output Shaft Size
    9 TOOTH 16/32 SPLINE PER SPEC ANSI B92.1, MIN FULL SPLINE 22.4[.88], SHAFT EXT 31.8 [1.25]
  • Overall Height
    5.31 in
  • Overall Length
    10.68 in
  • Overall Width
    5.12 in

Details

  • Displacement
    29 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    9T 16/32 Spline
  • Intermittent Pressure
    240 bar
  • Mounting Type
    2-Bolt SAE A Flange
  • Number Of Sections
    Multiple
  • Operating Pressure Range
    210 bar
  • Port Location
    Side Ports
  • Port Type
    Plain
  • Pump Mounting
    Flange
  • Series
    26
  • Shaft Rotation
    Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)