Motion
AC28CVS
1-1/8" Jaw Capacity, 8" Standard Adjustable Wrench Steel, Chrome Finish, 8" OAL
MI ITEM #05992214
MFR #AC28CVS
List Price$37.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Jaw Capacity, 8" Standard Adjustable Wrench Steel, Chrome Finish, 8" OAL
MI ITEM #05992214
MFR #AC28CVS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.38/each for your price

Overview

Mfr description
AC28CVS WRENCH ADJUSTABLE 8"
  • World Famous Crescent® Brand
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
  • Tension Spring Stabilizes Jaw and Wider Knurl for Easier Adjustment
  • Alloy Steel and Heat Treated
  • Proportioned Dimensions for Greatest Strength and Minimum Weight
  • Chrome Plated Finish Resists Rust and Corrosion
  • Polished Head and Red Non-Slip Cushion Grip
  • AC215CBK Features Tapered Handle

Specifications

  • Wrench Type
    Standard
  • Overall Length
    8 in
  • Maximum Jaw Capacity
    1.1250 in
  • Body Material
    Steel
  • Handle Style
    Non-Cushion Grip
  • Measurement Scale
    Scale Included
  • Weight
    0.62 lb
  • Manufacturer Upc Number
    037103254160
  • Material
    Steel
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Jaw Capacity
    1-1/8 in
  • Finish Coating
    Chrome Plated
  • Wrench Size
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought