Motion
TCR100 47.08

DODGE
TCR100 47.08

Inline Speed Reducer - Triple Reduction, 47.08:1 Ratio, 2.1250 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #05992234
MFR #TCR100 47.08
Your Price$72,575.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR100 47.08

Inline Speed Reducer - Triple Reduction, 47.08:1 Ratio, 2.1250 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #05992234
MFR #TCR100 47.08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72,575.61/each(List $90,719.51)

Overview

Mfr description
TCR100-47.08 SPEED REDUCER 268971

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    47 : 1
  • Ratio
    47.08:1
  • Additional Details
    MTA SIZE 5215, 72:1, 210 C-FACE
  • Input Size
    2.1250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    4.5000 in
  • Reduction
    Triple
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR100
  • Housing Material
    Cast Iron
  • Case Size
    5
  • Maximum Output RPM
    70 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    129 hp @ 1750 rpm
  • Series
    Maxum XTR
  • Nominal Ratio
    72 : 1
  • Output Bore Type
    Tapered Bushing
  • Sealing Type
    Two-Piece
  • Manufacturer Upc Number
    782476965273
  • UPC_NO
    782476965273
  • Thermal Horsepower Rating
    3 hp
  • Weight
    1910 lbs
  • Output Size
    4.5000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text