Motion
TP1000-5M-25

GATES RUBBER CO
TP1000-5M-25

PowerGrip™TwinPower™ Synchronous & Timing Belt - HTD, 5 mm Pitch, 1000 mm Pitch Length, 25 mm Width, 200 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #05992237
MFR #TP1000-5M-25
Your Price$252.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
TP1000-5M-25

PowerGrip™TwinPower™ Synchronous & Timing Belt - HTD, 5 mm Pitch, 1000 mm Pitch Length, 25 mm Width, 200 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #05992237
MFR #TP1000-5M-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$252.81/each(List $290.73)

Overview

Mfr description
TP1000-5M-25 TWIN HTD BELT
  • Fiberglass tensile cords provide high strength durability, excellent flex life and high resistance to elongation
  • Neoprene body resists against wear from grime, grease, oil and moisture
  • Nylon facing on both tooth sides provide equal high-load carrying capabilities between the sides

Specifications

  • Belt Type
    HTD
  • Pitch
    5 mm
  • Overall Length
    1000 mm
  • Overall Width
  • Material
    Polychloroprene (Neoprene)
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Width
    0.984 in / 25 mm
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    1000 mm
  • Operating Temperature Range
    -22 to +212 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog Number
    92520580
  • Manufacturer Upc Number
    072053532159
  • UPC_NO
    072053532159
  • Belt Width
    25 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Notched
  • Belt Height
    0.2 in / 5 mm
  • Belt Section
    5M
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Sided
    Double Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Additional Details
    Gates PowerGrip™ HTD™ Twin Power™ synchronous belts are designed to perform at high speeds and in extreme temperatures, with a larger tooth profile for increased performance capacity. They have nylon facing on both tooth sides to provide equal high load carrying capabilities between the sides.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text