Motion
302-1022
Bonnet Gasket - Size 2000, Hypalon Material, For Use With AB Series Heat Exchangers
Mi Item #05992250
MFR #302-1022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet Gasket - Size 2000, Hypalon Material, For Use With AB Series Heat Exchangers
Mi Item #05992250
MFR #302-1022

Mfr description
302-1022 GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    2000
  • Weight
    0.4

Details

  • Gasket Material
    Hypalon
  • Harmonization Code
    841950000
  • Series
    AB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)