Overview
Mfr description
115053-L3/GAXT-E-DL G/A ETO EXT DETECTOR
Specifications
- Gas MonitoredEthylene Oxide
- Measurement RangeEthylene Oxide - 0 to 100 ppm
- Alarm TypeAudible, Vibration, Visual
- Display TypeLCD
- Overall Height2-1/2 in
- Overall Width4-1/2 in
- Overall Depth4-1/2 in
- Battery TypeLithium
- Standards MetUL, ATEX, IECEx, American Bureau of Shipping
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data