Motion
H700A-010-MR
Variable Area Flow Meter - 1 gpm Port Size, SAE, 10 gpm Max Flow
Mi Item #05992345
MFR #H700A-010-MR
Price$1,288.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Area Flow Meter - 1 gpm Port Size, SAE, 10 gpm Max Flow
Mi Item #05992345
MFR #H700A-010-MR

Mfr description
H700A-010-MR FLOW METER
  • Direct reading
  • Install in any position
  • 360° rotatable guard/scale
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,288.30/each

Specifications

Dimensions

  • Minimum Flow Rate
    1 gpm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3,500 psi psi
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)