Motion
D2403-E04-E04
USA Sealing Straight Coupling Body Adapter - 4 mm Bite-Type Compression x 4 mm Bite-Type Compression
MI ITEM #05992528
MFR #D2403-E04-E04
Your Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Coupling Body Adapter - 4 mm Bite-Type Compression x 4 mm Bite-Type Compression
MI ITEM #05992528
MFR #D2403-E04-E04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.90/each(List $13.67)

Overview

Mfr description
E04MBT-E04MBT STRAIGHT

Specifications

  • Adapter Type
    Straight Coupling Body
  • End 1 Style
    Bite-Type Compression
  • End 1 Size
    4 mm
  • Shape
    STRAIGHT
  • End 2 Style
    Bite-Type Compression
  • End 2 Size
    4 mm
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    4 mm Bite-Type Compression x 4 mm Bite-Type Compression
  • Hex Body
    9.0
  • Plating
    ZINC NICKEL
  • Overall Length
    32.0
  • Thread Size 2
    EXTRA LIGHT 04MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text