Motion
RS50
Roller Chain - Riveted, 1 Strand, Carbon Steel Material
Mi Item #05992579
MFR #RS50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Riveted, 1 Strand, Carbon Steel Material
Mi Item #05992579
MFR #RS50

Mfr description
60LOTUS CHAIN 80PITCHES (5')LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)