Motion
ZM130
ZM Series Bearing Lock Nut - M130x2 mm Thread Size, 165 mm OD, 5-13/16 in Face Dia., 24 mm Width
MI ITEM #05992614
MFR #ZM130
Price$902.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M130x2 mm Thread Size, 165 mm OD, 5-13/16 in Face Dia., 24 mm Width
MI ITEM #05992614
MFR #ZM130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$902.54/each

Specifications

Dimensions

  • Face Diameter  
    5-13/16 in
  • Outside Diameter  
    165 mm
  • Overall Height
    0.9375 in
  • Overall Width
    24 mm
  • Thread Size  
    M130x2 mm
  • Weight
    3.329 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM

Overview

Mfr description
ZM130 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought