Motion
E80B17H
Stock Bore Sprocket - 80 / 1 in, B Hub, 17 Teeth, 1.0000 in Stock Bore
MI ITEM #05992647
MFR #E80B17H
Your Price$397.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 17 Teeth, 1.0000 in Stock Bore
MI ITEM #05992647
MFR #E80B17H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$397.48/each(List $476.97)

Overview

Mfr description
T80B17 SB 1 HT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.0000 in
  • Length Through Bore
    3.8750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    4.4220 in
  • Hub Type
    B
  • Outside Diameter
    5.9500 in
  • Caliper Diameter
    4.7940 in
  • Pitch Diameter
    5.4420 in
  • Maximum Bore Diameter
    3.0000 in
  • Tooth Width
    0.5570 in
  • Manufacturer Upc Number
    97039368355
  • Weight
    18.6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text