Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Male Pipe
- End 1 Thread11/16-16 UNF, 3/8-18 NPTF
- End 2 StyleFemale Face Seal Swivel, Male Pipe
- End 2 Thread11/16-16 UNF, 3/8-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6505
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)