Motion
88-392/10

ANSELL
88-392/10

88-392/10
MI ITEM #05992873
MFR #88-392/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
88-392/10

88-392/10
MI ITEM #05992873
MFR #88-392/10

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120127 ALPHATEC 88392 SIZE 10,0
  • Flexible & comfortable
  • Medium duty glove
  • Compliant with FDA food handling requirements

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    General Purpose Gloves
  • Coating Coverage
    Uncoated
  • Cuff Type
    Pinked
  • Application
    Food Handling
  • Color
    Yellow
  • Hand Type
    Pair
  • Duty Type
    Medium Duty
  • UPC_NO
    20076490043920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought