Motion
SXCS158-6HUB RSB

LOVEJOY INC
SXCS158-6HUB RSB

69790493439 Disc Coupling Hub - 158-6 Cplg Size, 6.7300 in Flg OD, Steel
MI ITEM #05993098
MFR #SXCS158-6HUB RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SXCS158-6HUB RSB

69790493439 Disc Coupling Hub - 158-6 Cplg Size, 6.7300 in Flg OD, Steel
MI ITEM #05993098
MFR #SXCS158-6HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
697904-93439 SXCS 158-6 RSB HUB

Specifications

  • Coupling Size Code
    158-6
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    5.9900 in
  • Maximum Bore Diameter
    2.3800 in
  • Torque Capacity
    17700 in
  • Hub End Diameter
    3.3100 in
  • Number Of Bolt Holes
    6
  • Series
    SXCS
  • Manufacturer Upc Number
    697904934397
  • Weight
    9.12 lbs
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text