Motion
TGB10872S02

NTN
TGB10872S02

Angular Contact Bearing - 40 mm Bore, 108 mm OD, 32 mm Width, Open, Without Snap Ring
Mi Item #05993119
MFR #TGB10872S02
Price$192.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TGB10872S02

Angular Contact Bearing - 40 mm Bore, 108 mm OD, 32 mm Width, Open, Without Snap Ring
Mi Item #05993119
MFR #TGB10872S02

Mfr description
TGB10872S02 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.72/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    108 mm
  • Overall Width  
    32 mm
  • Weight
    2.5 lbs, 1.134 kg

Details

  • Ball Screw Application
    No
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    TGB10872S02 BRG
  • Manufacturer Upc Number
    3413520343804
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520343804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)