Motion
YAR 205-2RF

SKF
YAR 205-2RF

Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 52 mm OD, 34.1 mm Width, Medium Duty, Set Screw Locking
MI ITEM #05993151
MFR #YAR 205-2RF
Price$61.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 205-2RF

Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 52 mm OD, 34.1 mm Width, Medium Duty, Set Screw Locking
MI ITEM #05993151
MFR #YAR 205-2RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.91/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    34.1 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    34.1 mm
  • Weight
    0.43 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Non-Metallic
  • Closure Type
    Double Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571082790
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3147 lbf
  • Radial Static Load Capacity
    1754 lbf
  • Seal Type
    Contact Seal,NBR, Rubberized Flinger on Both sides
  • Type Of Bearing
    Ball
  • UPC_NO
    7316571082790

Overview

Mfr description
YAR 205-2RF BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought