Motion
5120-06-CAN00

GOJO IND.
5120-06-CAN00

Purell® FMX-12™ Hand Sanitizer Dispenser - Wall-Mounted, White, 1200 ml, Push-Style Dispensing Action
Mi Item #05994231
MFR #5120-06-CAN00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5120-06-CAN00

Purell® FMX-12™ Hand Sanitizer Dispenser - Wall-Mounted, White, 1200 ml, Push-Style Dispensing Action
Mi Item #05994231
MFR #5120-06-CAN00

Mfr description
5120-06-CAN00 DISP FMX-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Dispenser Capacity
    1200 ml
  • Dispenser Color Finish
    White
  • Dispensing Action
    Push-Style
  • Mounting Style
    Wall-Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)