Motion
9652-12-CAN00

GOJO IND.
9652-12-CAN00

Purell® Hand Sanitizer - 8 oz, Clear Color
MI ITEM #05994238
MFR #9652-12-CAN00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9652-12-CAN00

Purell® Hand Sanitizer - 8 oz, Clear Color
MI ITEM #05994238
MFR #9652-12-CAN00

Mfr description
9652-12-CAN00 HAND SANIT PUMP BTL 8OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    8 oz

Details

  • Alcohol Content
    0.7
  • Color
    Clear
  • Form
    Gel
  • Product Types
    Sanitizer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)