Motion
74085
Electronic Cleaner - Aerosol
Mi Item #05994642
MFR #74085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Cleaner - Aerosol
Mi Item #05994642
MFR #74085

Mfr description
1006225 DUST REMOVER 227GR AERTRIG
  • A powerful blast of product removes dirt, dust and embedded debris
  • Penetrates into minute cracks and crevices
  • Non-flammable, safe on all plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Specific Gravity
    1.24

Details

  • Base Type
    HFC
  • Container Type
    Aerosol
  • Flammability
    Extremely Flammable
  • Industry Standards Met
    NSF K2
  • KB Value
    10 or less
  • Manufacturer Upc Number
    078254740850
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    Yes
  • Propellant
    HFC-134a
  • UPC_NO
    078254740850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)