Motion
5307JC3
NSK 5307JC3 Medium Conrad Angular Contact Ball Bearing, 35 mm Dia Bore, 80 mm OD, 2 Rows, 34.9 mm W, 25 deg, 51000 N Dynamic/36000 N Static Load
Mi Item #05994856
MFR #5307JC3
Price$160.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5307JC3 Medium Conrad Angular Contact Ball Bearing, 35 mm Dia Bore, 80 mm OD, 2 Rows, 34.9 mm W, 25 deg, 51000 N Dynamic/36000 N Static Load
Mi Item #05994856
MFR #5307JC3

Mfr description
5307JC3 BEARING DBL ROW BALL A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.25/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    80 mm
  • Overall Width  
    34.90 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176036064
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176036064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)