Motion
6018C3
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #05994860
MFR #6018C3
List Price$342.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #05994860
MFR #6018C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$342.99/each for your price

Overview

Mfr description
6018C3 BEARING BALL OPEN

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    24 mm
  • Overall Width
  • Overall Length
    140 mm
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Bearing Material
    Steel
  • Outer Ring Width
    24 mm
  • Maximum RPM (Grease)
    5300 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Radial Dynamic Load Capacity
    13700 lbf
  • Radial Static Load Capacity
    11200 lbf
  • Manufacturer Catalog Number
    6018C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176013294
  • UPC_NO
    029176013294
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6018C3 is a radial deep groove ball bearing with a 90 mm bore, open, 140 mm outside diameter, and 24 mm width for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text