Motion
6021C3
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #05994861
MFR #6021C3
Price$676.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #05994861
MFR #6021C3

Mfr description
6021C3 BEARING BALL OPEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.79/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outer Ring Width
    26 mm
  • Outside Diameter  
    160 mm
  • Overall Height
    26 mm
  • Overall Length
    160 mm
  • Overall Width  
    26 mm
  • Weight
    3.483 lbs, 1.58 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6021C3 is a 105mm bore radial deep groove ball bearing with open design, 160mm OD, and 26mm width for general applications.
  • Manufacturer Catalog Number
    6021C3
  • Manufacturer Upc Number
    029176424175
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    79500 N, 17872.3 lbf
  • Radial Static Load Capacity
    66000 N, 14837.4 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176424175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)