Motion
6321C3
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #05994866
MFR #6321C3
Price$1,502.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #05994866
MFR #6321C3

Mfr description
6321C3 SINGLE ROW DEEP GROOVE BAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,502.34/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outer Ring Width
    49 mm
  • Outside Diameter  
    225 mm
  • Overall Height
    49 mm
  • Overall Length
    225 mm
  • Overall Width  
    49 mm
  • Weight
    17.835 lbs, 8.09 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6321C3 is a radial deep groove ball bearing with a 105 mm bore, open, 225 mm outside diameter, and 49 mm width for industrial use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6321C3
  • Manufacturer Upc Number
    029176017988
  • Max Rpm
    3200 rpm
  • Maximum Operating RPM
    3200 rpm
  • Maximum RPM (Grease)
    2600 rpm
  • Maximum RPM (Oil)
    3200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    41500 lbf
  • Radial Static Load Capacity
    34500 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176017988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)