Motion
H311
Adapter_Sleeve - 50 mm Bore Dia., 75 mm Overall Length
MI ITEM #05994888
MFR #H311
List Price$63.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 50 mm Bore Dia., 75 mm Overall Length
MI ITEM #05994888
MFR #H311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.48/each for your price

Overview

Mfr description
H311 SLEEVE ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    50 mm
  • Overall Length
  • Overall Width
    75 mm
  • Outside Diameter
    50 mm
  • Lock Nut Outside Diameter
    75 mm
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176535963
  • UPC_NO
    029176535963
  • Weight
    0.35 kg
  • Overall Height
    45 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought