Motion
UC205D1
Ball Insert Bearing - 25 mm ID
Mi Item #05994892
MFR #UC205D1
Price$89.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 25 mm ID
Mi Item #05994892
MFR #UC205D1

Mfr description
UC205D1 BEARING,INSERT,SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.10/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    52 mm

Details

  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176543944
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176543944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)