Motion
UC207D1
Ball Insert Bearing - 35 mm ID
Mi Item #05994895
MFR #UC207D1
Price$109.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 35 mm ID
Mi Item #05994895
MFR #UC207D1

Mfr description
UC207D1 BEARING,INSERT,SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.87/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    72 mm

Details

  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176544040
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176544040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)