Motion
P217D1

NTN
P217D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM #05994965
MFR #P217D1
List Price$383.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P217D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM #05994965
MFR #P217D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$383.68/each for your price

Overview

Mfr description
P217D1 HOUSING PILLOW BLOCK

Specifications

  • Housing Construction
    Solid
  • Compatible Bore Diameter
    2.9375 in, 3.0000 in, 75 mm
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Bolt Center To Center Length
    9.7188 in
  • Base Width
    3.2813 in
  • Manufacturer Upc Number
    4547359157727
  • UPC_NO
    4547359157727
  • Weight
    16.76 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text