Motion
10MB-8FP
Adapter Fitting - Female JIC 37° Flare
Mi Item #05995079
MFR #10MB-8FP
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - Female JIC 37° Flare
Mi Item #05995079
MFR #10MB-8FP

Mfr description
GIN87503 ADAPTER BOSS SEAL NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.03/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    1/2 in
  • Weight
    0.24 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    Female JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • Manufacturer Upc Number
    072053165159
  • Material
    Steel
  • UPC_NO
    072053165159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)