Motion
T182S-12
Tapered Roller Thrust Bearing - 1.8200 in Bore, 3.4600 in OD, Case Hardened Bearing Steel Material
MI ITEM #05996032
MFR #T182S-12
Your Price$123.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 1.8200 in Bore, 3.4600 in OD, Case Hardened Bearing Steel Material
MI ITEM #05996032
MFR #T182S-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.95/each(List $142.54)

Overview

Mfr description
T182S12 THRUST BEARINGS

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    Case Hardened Bearing Steel
  • Dynamic Load Capacity
    28400 lbf
  • Static Load Capacity
    91400 lbf
  • Cage Material
    Full Complement
  • Fillet Radius
    0.03 in
  • Series
    Tyson®
  • Manufacturer Upc Number
    637400498771
  • UPC_NO
    637400498771
  • Weight
    1.2 lbs
  • Harmonization Code
    8482.20.0040
  • Radial Dynamic Load Capacity
    28400 lbf
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text