Overview
Mfr description
184-0380-002
- Excellent reliability with time proven Char-Lynn components
- Proven disc valve technology with the highest efficiencies in its class
- Leak resistant motor with the front bearing protecting the shaft seal
Specifications
- SeriesDelta - Wheel
- Displacement21.18 in³/r
- Continuous Torque8258 in
- Max Rpm218 rpm
- Motor Port Size7/8–14 UNF-2B
- Motor Port TypeStraight Thread O-Ring SAE
- Shaft TypeStraight
- Max Operating Temperature180 °F
- Maximum Flow Rate20 gpm
- Overall Height5.35 in
- Overall Length7.41 in
- Overall Width5.35 in
- Seal TypeStandard
- Actual Mounting FlangeWheel, 4 Bolt; 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 147.6 [5.81] Dia. Bolt Circle, 127.0 [5.00] Dia. Rear Mount Pilot
- Actual Output ShaftStraight
- Actual Port Type.875-14 UNF-2B SAE O-Ring Ports
- Continuous Flow Rate75 L/min
- Intermittent Pressure275 bar
- Max Continuous Oil Viscosity70 Saybold universal second
- Maximum RPM-Continuous161 rpm
- Max System Operating Temperature-34°C to 82 °C
- Port Configuration.875-14 UNF-2B SAE O-Ring Ports
- Mounting Type4-Bolt Flange - 3.25 in Pilot (5 in Rear Pilot)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data