Motion
AF50-N10C-2Z
AF Modular Style Air Filter - 1 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain
Mi Item #05996259
MFR #AF50-N10C-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AF Modular Style Air Filter - 1 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain
Mi Item #05996259
MFR #AF50-N10C-2Z

Mfr description
AF50-N10C-2Z AIR FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    50
  • Port Size
    1 NPT

Details

  • Bowl Material
    Metal Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Modular Style Filter
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)