Motion
407TBP307B

BROWNING
407TBP307B

PJ9022 Bushing Kit - 407 Reducer Size, Bushing Kit, 3.4375 in Shaft Dia.
Mi Item #05996410
MFR #407TBP307B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
407TBP307B

PJ9022 Bushing Kit - 407 Reducer Size, Bushing Kit, 3.4375 in Shaft Dia.
Mi Item #05996410
MFR #407TBP307B

Mfr description
407TBP307B TORQTAPER PLUS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Keyway Size
    7/8 x 7/16 x 7-1/2 in
  • Manufacturer Reducer Size
    407
  • Shaft Diameter
    3.4375 in
  • Weight
    29.70 lbs

Details

  • Manufacturer Catalog Number
    407TBP307B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460584737
  • Product Types
    TorgTaper Plus Bushing Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)