Motion
VM120-F01-00A

SMC CORP OF AMERICA
VM120-F01-00A

Mechanical Air Control Valve - Side Ported, G 1/8 Port, 2 Ports, Plunger Operated
Mi Item #05996459
MFR #VM120-F01-00A
Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM120-F01-00A

Mechanical Air Control Valve - Side Ported, G 1/8 Port, 2 Ports, Plunger Operated
Mi Item #05996459
MFR #VM120-F01-00A

Mfr description
VM120-F01-00A 2/3 PORT MECHANICAL VALVE
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.50/each

Specifications

Dimensions

  • Inlet Size
    G1/8
  • Outlet Size
    G1/8
  • Port 1 Size/Type
    G1/8
  • Port 2 Size/Type
    G1/8
  • Port Size
    G 1/8
  • Weight
    60 g

Details

  • Actuator Type
    Plunger
  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Manufacturer Product Page
  • Number Of Ports  
    2
  • Operating Medium
    Air
  • Piping Type
    Side Ported
  • Port Connection Type
    G (BSPP) Female
  • Standards Met
    RoHS
  • Valve Function
    2 Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)