Motion
265  10/1 A WR 56C 1.438

HUB CITY INC
265 10/1 A WR 56C 1.438

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 56C Frame
Mi Item #05996549
MFR #265 10/1 A WR 56C 1.438
Price$3,201.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
265 10/1 A WR 56C 1.438

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 56C Frame
Mi Item #05996549
MFR #265 10/1 A WR 56C 1.438

Mfr description
0230-07313 10:1 REDUCER 265
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,201.40/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    265
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1485 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.4375 in
  • Ratio
    10:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    38.00 lbs

Details

  • CAD Drawing
    RATIO=10/1|STYLE=A|FS=56C|OD=5
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-07313
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798962122
  • Max Input Horsepower
    5.000 hp @ 1750 rpm
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    260PCX
  • Style
    A
  • UPC_NO
    662798962122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)