Motion
60042RSNRC3

JTEKT KOYO
60042RSNRC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, With Snap Ring
MI ITEM #05996712
MFR #60042RSNRC3
Price$36.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60042RSNRC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, With Snap Ring
MI ITEM #05996712
MFR #60042RSNRC3

Mfr description
6004-2RSNR C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.16/each

Specifications

Dimensions

  • Bore Diameter  
    0.7874 in
  • Outside Diameter  
    58 mm
  • Overall Width  
    13 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)