Motion
70B-4560
Die & Mold Plain-Bearing - 45 mm Bore, 50 mm OD, 60 mm Length, Multi-layer Oil-Impregnated Polyacetal with Metal Back Material
Mi Item #05996719
MFR #70B-4560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 45 mm Bore, 50 mm OD, 60 mm Length, Multi-layer Oil-Impregnated Polyacetal with Metal Back Material
Mi Item #05996719
MFR #70B-4560

Mfr description
70B4560 BUSHING
  • Serviceable without the need for lubrication
  • Low coefficient of friction and superior load performance
  • Excellent wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    45 mm
  • Maximum P Value
    24.5 N/mm2;Static 137 N/mm2
  • Maximum PV Value
    3.25 N/mm2 x m/s
  • Outside Diameter
    50 mm
  • Overall Length
    60 mm

Details

  • Additional Details
    Lead Free
  • Bushing Material
    Multi-layer Oil-Impregnated Polyacetal with Metal Back
  • Bushing Type
    Plain Sleeve
  • Material Specification
    Drymet ST
  • Max V Value
    1.15 m/s
  • Operating Temperature Range
    -40 to +248 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    70B
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)