Motion
CDQ2A50-250DCZ

SMC CORP OF AMERICA
CDQ2A50-250DCZ

Compact Air Cylinder - Long Stroke Type, 50 mm Bore, 250 mm Stroke
MI ITEM #05997023
MFR #CDQ2A50-250DCZ
List Price$114.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50-250DCZ

Compact Air Cylinder - Long Stroke Type, 50 mm Bore, 250 mm Stroke
MI ITEM #05997023
MFR #CDQ2A50-250DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.28/each for your price

Overview

Mfr description
CDQ2A50-250DCZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
  • Port threads: Rc, NPT or G
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Long Stroke
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    250 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options
    With rubber bumper
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Mounting Type
    Both Ends Tapped
  • Manufacturer Product Page
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text