Motion
CQ2B40-25DMZ-X390

SMC CORP OF AMERICA
CQ2B40-25DMZ-X390

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #05997028
MFR #CQ2B40-25DMZ-X390
List Price$216.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B40-25DMZ-X390

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #05997028
MFR #CQ2B40-25DMZ-X390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.83/each for your price

Overview

Mfr description
CQ2B40-25DMZ-X390

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    25 mm
  • Piston Action
    Double-Acting
  • Options
    Rod end male thread
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text