Motion
IDG60SAV4-N04C

SMC CORP OF AMERICA
IDG60SAV4-N04C

Membrane Air Dryer - 1/2 NPT, Dew Point: -76 °F
Mi Item #05997372
MFR #IDG60SAV4-N04C
Price$2,096.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDG60SAV4-N04C

Membrane Air Dryer - 1/2 NPT, Dew Point: -76 °F
Mi Item #05997372
MFR #IDG60SAV4-N04C

Mfr description
IDG60SAV4-N04C AIR DRYER, MEMBRANE
  • Membrane air dryer series
  • Regulator combined with the M type dryer
  • Variety of sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,096.76/each

Specifications

Dimensions

  • Overall Height
    13.700 in
  • Overall Length
    3.250 in
  • Overall Width
    3.580 in
  • Port Size
    1/2 NPT

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    2.648 scfm
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    1.765 scfm
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    0.882 scfm
  • Standard Dew Point
    -76 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)